missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Contact Dishes
Sterilised by irradiation. Greiner Bio-One Contact Dishes used in hygiene monitoring for detecting microorganisms and testing effectiveness of cleaning and disinfection on flat surfaces.
Supplier: Greiner Bio-One 629161
Description
- Available in different sizes
- With or without vents
- Material: Crystal clear and heat resistant polystyrene
- Contact dish with graduation to enable quick and easy analyses
Specifications
| Clear | |
| Round | |
| Cell Culture Dish | |
| 15 mm |
| Polystyrene | |
| Sterile | |
| No | |
| 65 mm |