missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Conical Tubes with SnapTec™ Cap

Eppendorf™ Conical Tubes with SnapTec™ Cap offer secure sample containment for diverse applications. The innovative SnapTec™ Cap ensures easy, secure sealing, making them ideal for molecular biology, genomics, and more. The conical design aids optimal sample recovery, enhancing efficiency and reliability in your lab.
$246.18 - $479.70
Specifications
| Closure Material | Polypropylene |
|---|---|
| Material | Polypropylene |
| Autoclavable | Autoclavable |
| Closure Type | SnapTec Cap |
| Diameter (Metric) | 30 mm |
| Catalog Number | Mfr. No. | Capacity (Metric) | Purity or Quality Grade | Color | Packaging | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Purity or Quality Grade | Color | Packaging | Price | Quantity & Availability | ||
05413924
![]() |
Eppendorf™
0030118405 |
25 mL | Eppendorf Quality | Colorless | 5 Bags x 40 Tubes |
Each for $275.07
|
|
||
05413925
![]() |
Eppendorf™
0030118413 |
25 mL | PCR Clean | Colorless | 5 Bags x 40 Tubes |
Each for $299.25
|
|
||
05413918
![]() |
Eppendorf™
0030118502 |
25 mL | PCR Clean | Colorless | 4 Bags x 50 Tubes |
Each for $479.70
|
|
||
05413926
![]() |
Eppendorf™
0030118421 |
25 mL | Pyrogen-, DNase-, RNase-, Human and Bacterial DNA-free | Colorless | 6 Bags x 25 Tubes |
Each for $312.48
|
|
||
|
01670415
|
Eppendorf™
0030118430 |
25 mL | Pyrogen-, DNase-, RNase-, Human and Bacterial DNA-free | Amber | 6 Bags x 25 Tubes |
Pack of 150 Each for $246.18
|
|
||
|
05414071
|
Eppendorf™
0030118650 |
45 mL | Eppendorf Quality | Clear | 8 Bags x 30 Tubes |
Each for $401.37
|
|
||
|
05414072
|
Eppendorf™
0030118669 |
45 mL | PCR Clean | Clear | 8 Bags x 30 Tubes |
Each for $419.13
|
|
||
|
05414073
|
Eppendorf™
0030118677 |
45 mL | Pyrogen-, DNase-, RNase-, Human and Bacterial DNA-free | Clear | 10 Bags x 20 Tubes |
Each for $363.67
|
|
||
Description
- SnapTec™ Cap affords effortless, secure sealing for sample integrity in molecular biology and genomics.
- Conical design enhances recovery, crucial for applications like PCR, DNA/RNA isolation, and centrifugation.
- Well-suited for various lab tasks, ensuring adaptability across experiments.
- Durable construction crafted for longevity, supporting applications like cell culture, protein purification, and more.
- Streamlines processes, benefitting applications such as qPCR, cloning, and sample storage.
- Available in 25 mL and SnapTec™ 50 to 45 mL formats.
- Free of plasticizers, biocides or mold release agents
Specifications
| Polypropylene | |
| Autoclavable | |
| 30 mm | |
| 17,000 x g |
| Polypropylene | |
| SnapTec Cap | |
| Conical Tube |