missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Conical Tubes with SnapTec™ Cap

Eppendorf™ Conical Tubes with SnapTec™ Cap offer secure sample containment for diverse applications. The innovative SnapTec™ Cap ensures easy, secure sealing, making them ideal for molecular biology, genomics, and more. The conical design aids optimal sample recovery, enhancing efficiency and reliability in your lab.
Supplier: Eppendorf™ 0030118502
Description
- SnapTec™ Cap affords effortless, secure sealing for sample integrity in molecular biology and genomics.
- Conical design enhances recovery, crucial for applications like PCR, DNA/RNA isolation, and centrifugation.
- Well-suited for various lab tasks, ensuring adaptability across experiments.
- Durable construction crafted for longevity, supporting applications like cell culture, protein purification, and more.
- Streamlines processes, benefitting applications such as qPCR, cloning, and sample storage.
- Available in 25 mL and SnapTec™ 50 to 45 mL formats.
- Free of plasticizers, biocides or mold release agents
Identifiants chimiques
| Polypropylene | |
| Autoclavable | |
| 30 mm | |
| 17,000 x g |
| Polypropylene | |
| SnapTec Cap | |
| Conical Tube |
Spécifications
| Snap cap | |
| Colorless | |
| 25 mL | |
| Polypropylene | |
| 200 (5 bags x 40 tubes) | |
| 200 Pk. | |
| Autoclavable | |
| 0.85 oz. | |
| Conical | |
| Yes | |
| 30 mm | |
| 17,000 x g |
| Polypropylene | |
| Colorless | |
| Single-use | |
| 200 Tubes (4 Bags x 50 Tubes), 4 single Tube stands, 6 adapters for rotors with bore holes for 50 mL conical Tubes | |
| 4 Bags x 50 Tubes | |
| Non-sterile | |
| Cylindrical | |
| PCR Clean (Non-sterile) | |
| SnapTec Cap | |
| Yes | |
| Conical Tube | |
| PCR Clean |