missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Conical Tubes with SnapTec™ Cap

Eppendorf™ Conical Tubes with SnapTec™ Cap offer secure sample containment for diverse applications. The innovative SnapTec™ Cap ensures easy, secure sealing, making them ideal for molecular biology, genomics, and more. The conical design aids optimal sample recovery, enhancing efficiency and reliability in your lab.

Supplier:  Eppendorf™ 0030118669

 Afficher plus de versions de ce produit

Numéro de catalogue. 05414072


Il en reste null

Description

Description

  • SnapTec™ Cap affords effortless, secure sealing for sample integrity in molecular biology and genomics.
  • Conical design enhances recovery, crucial for applications like PCR, DNA/RNA isolation, and centrifugation.
  • Well-suited for various lab tasks, ensuring adaptability across experiments.
  • Durable construction crafted for longevity, supporting applications like cell culture, protein purification, and more.
  • Streamlines processes, benefitting applications such as qPCR, cloning, and sample storage.
  • Available in 25 mL and SnapTec™ 50 to 45 mL formats.
  • Free of plasticizers, biocides or mold release agents
Spécifications

Identifiants chimiques

Polypropylene
Autoclavable
30 mm
17,000 x g
Polypropylene
SnapTec Cap
Conical Tube

Spécifications

Polypropylene
45 mL
30 Pk.
240 Pk.
Autoclavable
PCR Clean (Non-sterile)
Yes
30 mm
17,000 x g
Clear
Polypropylene
8 Bags x 30 Tubes
Non-sterile
Cylindrical
SnapTec Cap
-86°C to -100°C
Conical Tube
PCR Clean
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions