missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Conical Tubes with SnapTec™ Cap
Description
- SnapTec™ Cap affords effortless, secure sealing for sample integrity in molecular biology and genomics.
- Conical design enhances recovery, crucial for applications like PCR, DNA/RNA isolation, and centrifugation.
- Well-suited for various lab tasks, ensuring adaptability across experiments.
- Durable construction crafted for longevity, supporting applications like cell culture, protein purification, and more.
- Streamlines processes, benefitting applications such as qPCR, cloning, and sample storage.
- Available in 25 mL and SnapTec™ 50 to 45 mL formats.
- Free of plasticizers, biocides or mold release agents
Specifications
Specifications
| Closure Material | Polypropylene |
| Color | Clear |
| Capacity (Metric) | 45 mL |
| Material | Polypropylene |
| No. per Pack | 20 Pk. |
| Packaging | 10 Bags x 20 Tubes |
| Quantity | 200 Pk. |
| Sterility | Sterile |
| Autoclavable | Autoclavable |
| Shape | Cylindrical |
| Show More |