missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tingley™ Comfort-Brite™ Rainwear: Overalls
Description
- Ideal for utilities, telecommunications, construction, transportation, municipalities, waste management, and general industry applications.
- Constructed of 14mil thick, mildew-resistant, dense-knit polyester
- Therm-O-Rad™ sealed seams provide 100% waterproof protection
- Nonconductive hardware for additional protection
- 2 in. (5cm) reflective tape reflects for 360° nighttime conspicuity
- Velcro™ take-up straps on ankle cuffs provide adjustable fit
- Zipper/storm fly front seals out wind, rain, and other contaminants
- Easy access cargo pockets with Velcro closure
- Suspenders with quick release buckles and crossover
- Snap fly front
- Bib overalls are available in fluorescent yellow/green or orange
Order Info
Bib overalls also available in 4X and 5X sizes. Contact your Fisher Safety Customer Service Representative for ordering information.
Compliance
Overalls are Class E compliant. Flame-resistant tested in accordance with ASTM D6413.
Specifications
Specifications
| Size | X-Large |
| Product Type | Rainwear Overalls |
| Color | Fluorescent Yellow-Green |