missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Column Frits

Catalog No. p-7213590
Change view
Click to view available options
Porosity:
0.5 μm
2 μm
Diameter (English) Frit:
1/2 in.
1/4 in.
1/8 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Porosity Diameter (English) Frit
111011762 0.5 μm 1/8 in.
111011717 0.5 μm 1/4 in.
111011742 2 μm 1/4 in.
111011741 2 μm 1/2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111011762 Supplier MilliporeSigma™ Supelco™ Supplier No. SGMA59037

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For Conventional Column Hardware (Compression Style)

  • Frits with 0.5 μm pores retain packings prepared from 3 μm particles
  • Frits with 2 μm pores retain larger particles

Specifications

Diameter (English) Frit 1/8 in.
For Use With (Equipment) Compression Style Column Hardware
Material Stainless Steel
Porosity 0.5 μm
Type Column Frit