missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Clear Vinyl Bib Apron
Description
- Basic transparent vinyl apron
- Perfect for biology, chemistry, and general science laboratories
- Protects clothes from liquid spills and splashes
- Acid resistant
Spécifications
Spécifications
| Type | Bib Apron |
| Size | Medium |
| Material | Vinyl |
| Color | Clear |
| Disposable | Reusable |
| Closure Type | Hook and Loop (Rear) |
| Sterility | Non-sterile |
| Thickness | 6.7 mil (0.17 mm) |
| For Use With (Application) | Labs, kitchens or shops |
| Seam Type | Seamless |