missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Clear Storage Rack

Clear Storage Rack for 80-wells, helps to keep large numbers of microtubes organized on laboratory benchtops.
Supplier: Heathrow Scientific™ HS23263B
Description
- Holds up to eight 80-well microtube racks
- Compatible with 1.5 and 2.0 mL microtubes
- Plenty of room to slide the racks in and out
Identifiants chimiques
| Storage Rack for 80-Well Tube Racks | |
| Clear | |
| Acrylic | |
| Non-sterile | |
| 1 Ea. | |
| Multi Stand Tube Rack | |
| 2 x 4 |
| Not Autoclavable | |
| Tube Racks | |
| 8 | |
| 80-Well Rack Storage | |
| 9.3 in. | |
| 8 | |
| 23.6 cm |
Spécifications
| Storage Rack for 80-Well Tube Racks | |
| Clear | |
| Acrylic | |
| Horizontal | |
| Non-sterile | |
| 1 Ea. | |
| 31 cm | |
| 9.3 in. | |
| 5.75 lb. | |
| Multi Stand Tube Rack | |
| 12.2 cm | |
| 23.6 cm |
| Not Autoclavable | |
| Tube Racks | |
| 8 | |
| No | |
| 80-Well Rack Storage | |
| 12.2 x 9.3 x 4.8 in. | |
| 12.2 in. | |
| 4.8 in. | |
| 2.59 kg | |
| 8 | |
| 2 x 4 |