missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Clear Storage Rack

Clear Storage Rack for 80-wells, helps to keep large numbers of microtubes organized on laboratory benchtops.
$501.66 - $529.84
Specifications
| Description | Storage Rack for 80-Well Tube Racks |
|---|---|
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Tube Racks |
| Material | Acrylic |
Description
- Holds up to eight 80-well microtube racks
- Compatible with 1.5 and 2.0 mL microtubes
- Plenty of room to slide the racks in and out
Specifications
| Storage Rack for 80-Well Tube Racks | |
| Clear | |
| Acrylic | |
| Non-sterile | |
| 1 Ea. | |
| Multi Stand Tube Rack | |
| 2 x 4 |
| Not Autoclavable | |
| Tube Racks | |
| 8 | |
| 80-Well Rack Storage | |
| 9.3 in. | |
| 8 | |
| 23.6 cm |