missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Clear Storage Rack

Clear Storage Rack for 80-wells, helps to keep large numbers of microtubes organized on laboratory benchtops.
Supplier: Heathrow Scientific™ HS23263A
Description
- Holds up to eight 80-well microtube racks
- Compatible with 1.5 and 2.0 mL microtubes
- Plenty of room to slide the racks in and out
Chemical Identifiers
| Storage Rack for 80-Well Tube Racks | |
| Clear | |
| Acrylic | |
| Non-sterile | |
| 1 Ea. | |
| Multi Stand Tube Rack | |
| 2 x 4 |
| Not Autoclavable | |
| Tube Racks | |
| 8 | |
| 80-Well Rack Storage | |
| 9.3 in. | |
| 8 | |
| 23.6 cm |
Specifications
| Storage Rack for 80-Well Tube Racks | |
| Clear | |
| Acrylic | |
| Vertical | |
| Non-sterile | |
| 1 Ea. | |
| 15.7 cm | |
| 9.3 in. | |
| 5.65 lb. | |
| Multi Stand Tube Rack | |
| 4.8 cm | |
| 23.6 cm |
| Not Autoclavable | |
| Tube Racks | |
| 8 | |
| Yes | |
| 80-Well Rack Storage | |
| 6.2 x 9.3 x 9.2 in. | |
| 6.2 in. | |
| 9.2 in. | |
| 2.54 kg | |
| 8 | |
| 2 x 4 |