missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Clear Screw Top Vials with Open-Top Caps
Specifications
Specifications
| Closure Color | Black |
| Description | Pre-assembled |
| Color | Clear |
| Diameter (Metric) Outer | 21 mm |
| Material | Glass |
| Volume (Metric) | 15 mL |
| Septum | PTFE, Silicone |
| No. per Pack | 100/Pk. |
| Closure Material | Polypropylene |
| Closure Type | Open Top Cap |
| Show More |