missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Clear Screw Top Vials with Open-Top Caps
Description
These 2 mL screw top vials are designed for use with many autosamplers and feature a standard 4.6 mm opening. The vials are pre-assembled with a black polypropylene open-top cap and a red PTFE/silicone septum.
- Material: Clear glass vial, black polypropylene cap
- Septum: Red PTFE/silicone
- Dimensions: 12 mm x 32 mm
- Thread: 8-425
- Autoclavable: Cap withstands temperatures up to 135°C
- Quantity: 100 per package
Specifications
Specifications
| Closure Color | Black |
| Description | Pre-assembled |
| Diameter (Metric) Inner | 4.6 mm |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Glass |
| Pre-slit | No |
| Volume (Metric) | 2 mL |
| Septum | PTFE, Silicone |
| No. per Pack | 100/Pk. |
| Show More |