missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear PET Wide Mouth Packer Bottles with White Polypropylene Caps
Description
- Clear and transparent for easy sample identification
- PET is stress and impact resistant
- Provides a good alcohol and solvent barrier
Spécifications
Spécifications
| Capacity (Metric) | 120 mL |
| Color | Clear |
| Diameter (Metric) Outer Neck | 35 mm |
| Diameter (Metric) Inner Neck | 25 mm |
| Height (Metric) With Closure | 95 mm |
| Material | PET |
| Quantity | 576 |
| Closure Color | White |
| Neck Finish | 38-400 |
| Closure Included | Yes |
| Afficher plus de résultats |