missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Clear Label Holders for Wire Shelving

Catalog No. p-9228001
Change view
Click to view available options
Label Size (English):
13 x 1.25 in.
31 x 1.25 in.
Label Size (Metric):
72.5 x 3.2 cm
33 x 3.2 cm
Length (English) Shelf:
18 in.
36 in.
Length (Metric) Shelf:
45.7 cm
91.4 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Label Size (English) Label Size (Metric) Length (English) Shelf Length (Metric) Shelf
17987328 13 x 1.25 in. 33 x 3.2 cm 18 in. 45.7 cm
17987331 31 x 1.25 in. 72.5 x 3.2 cm 36 in. 91.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17987328 Supplier Metro™ Supplier No. 9990CL1
Only null left

Snap-on plastic holders provide easy identification of shelf contents.

  • Clear plastic allows label colors to show through
  • Hold most commercial 1.25 in. (32 mm) labels
  • Labels not included

Specifications

Product Type Label Holder
Length (English) Shelf 18 in.
Length (Metric) Shelf 45.7 cm
Label Size (English) 13 x 1.25 in.
Color Clear
For Use With (Equipment) Metro™ Super Erecta™, Super Adjustable™ 2, qwikSLOT™, Drop Mat™ wire shelving, cantilever shelves
Label Size (Metric) 33 x 3.2 cm
Temperature Range (English) -18 to 120.2°F
Temperature Range (Metric) -28 to 49°C
Material Plastic