missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class A Hexagonal Base Glass Graduated Measuring Cylinder

Catalog No. S27041
Change view
Click to view available options
Capacity (Metric):
10 mL
50 mL
250 mL
2000 mL
Graduations:
1 mL
2 mL
10 mL
20 mL
Scale Color:
Blue
White
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations Scale Color
S27041 50 mL 1 mL White
S88449 10 mL 10 mL Blue
S88451 50 mL 1 mL Blue
S88453 250 mL 2 mL Blue
S88456 2000 mL 20 mL Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S27041 Supplier Eisco™ Supplier No. CH0345JWT

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Class A Hexagonal Base Glass Graduated Measuring Cylinder features printed graduations and a spout.

  • Made from high quality Borosilicate 3.3 Glass
  • Hexagonal base for maximum stability
  • Printed graduations are chemical resistant
  • Spout for easy, mess free pouring
  • Class A
  • Conforms to DIN EN ISO 4788 standard
  • Calibrated to contain
  • Autoclavable

Specifications

Material Borosilicate Glass
Capacity (Metric) 50 mL
For Use With (Application) Measuring Liquids
Graduations 1 mL
Autoclavable Autoclavable
Calibration Calibrated to contain
Base Type Hexagonal
Scale Color White
Shape Round
Class Class A
Height (English) 8 in.
Height (Metric) 20.3 cm
Certifications/Compliance DIN EN ISO 4788
Tolerance ±0.5 mL
Product Type Graduated Measuring Cylinder
Show More Show Less