missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Chromolith™ WP 300 Epoxy HPLC Guard Cartridges

Catalog No. 11010275
Change view
Click to view available options
Length (Metric):
5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11010275 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11010275 Supplier MilliporeSigma™ Supplier No. 1.52353.0001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Chromolith™ WP 300 columns allow flow rate flexibility for much higher throughput and more solvent options for optimum selectivity.

  • Completely bioinert column hardware
  • High biorecovery
  • Special selectivities for biomolecules
  • Very low column back pressure
  • High-speed separation possible
  • Substantially longer column lifetime
  • High resistance to column blockage
  • Cost savings from higher sample throughput and column durability
  • Possibility of flow gradients

Specifications

Diameter (Metric) 2 mm
Length (Metric) 5 mm
Max. Pressure 200 bar
pH 1.5 to 7.5
Pore Size Monolith
Quantity 3 Pk.
Temperature 2 to 60°C
Stationary Phase Epoxy bonding phase
Product Line Chromolith
Matrix Monolithic silica
Endcapped No
Technique HPLC
Product Type Guard Cartridge
Show More Show Less