missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Chromolith™ High Resolution RP-18 Endcapped HPLC Column
Description
- Rapid separations at very low column back-pressure
- High matrix tolerance, allowing time and cost savings with simplified workflows
- Cost-savings due to extended column lifetimes
- Connection of columns, flow gradients and the use of mobile phases with higher viscosity
- UHPLC instruments are fully compatible with Chromolith™ 2 mm i.d. columns
Specifications
Specifications
| Diameter (Metric) | 2 mm |
| Length (Metric) | 100 mm |
| Max. Pressure | 200 bar |
| pH | 2 to 7.5 |
| Pore Size | Monolith |
| Temperature | 50°C max. |
| Stationary Phase | C18; Octadecylsilane (ODS) bonding phase |
| Product Line | Chromolith |
| Matrix | Highly porous monolithic silica |
| Carbon Load | 18% |
| Show More |