missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ Chill-Its™ 6602MF Evaporative Microfiber Cooling Towel

Catalog No. 19819660
Change view
Click to view available options
Color:
Black
Blue
Lime
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19819660 Lime
19819653 Blue
19819659 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19819660 Supplier Ergodyne™ Supplier No. 12669

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Chill-Its™ 6602MF Microfiber Cooling Towel is designed to create a long-lasting cool feeling while absorbing and holding water.

  • Run under water for one minute or until saturated, wring out excess water for drip-free cooling sensation as it evaporates
  • Made with lightweight, absorbent microfiber material
  • Stays soft either wet or dry
  • ChillX™ microfiber material hold 30% more water and cools 30% longer
  • UPF 50 provides sun protection from harmful UV rays
  • Machine washable with mild detergent, air dry only
  • Reduces the effects of heat exhaustion and fights fatigue

Specifications

Material Microfiber
Color Lime
Dimensions (L x W) 9.8 x 40.9 in. (24.9 x 103.9 cm)
Certifications/Compliance UPF 50
For Use With (Application) Construction,Freight/Baggage,Drilling/Mining,Iron/Steel Work,Agriculture,Solar,Landscaping/Grounds