missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Certified glass inserts Large Opening Vials
Description
- Vial inserts allow the use of smaller sample volumes with standard autosampler vials.
- Inserts should be chosen based on the inner diameter of the vial neck.
- Large opening inserts fits crimp seal, snap ring, and 9 mm threaded vials (with 6.0 mm ID)
Spécifications
Spécifications
| Description | Mandrel precision point |
| Diameter (Metric) Opening | 6 mm |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Glass |
| No. per Pack | 100 |
| Volume (English) | 0.2 mL |
| Height (Metric) | 32 mm |
| Product Type | Plastic Bottom Spring |