missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Certified CD™ Vial (Center Draining) Kit, Sold by MilliporeSigma™ Supelco™
Has a unique conical interior bottom that allows the contents to completely drain to the center bottom of the vial.
$329.00 - $417.00
Specifications
| Description | Unassembled |
|---|---|
| Material | Polypropylene, Glass |
| No. per Pack | 100 |
| Style | Center Draining Cap |
| Volume (English) | 1.5 mL |
| Catalog Number | Mfr. No. | Color | Septum | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Septum | Price | Quantity & Availability | ||||
|
111009753
|
N/A | Blue, Amber | PTFE/Silicone, Pre-slit |
Each for $417.00
|
|
||||
|
111009904
|
N/A | Blue, Clear | PTFE/Silicone, Pre-slit |
Each for $372.00
|
|
||||
|
111010052
|
N/A | Blue, Clear | PTFE/Silicone |
Each for $329.00
|
|
||||
Description
- Maximum recovery of the contents can be done utilizing either a micropipette or syringe.
- The sturdy CD Vial with the patented unique conical well, located at the exact center of the vial bottom, is ideal for many micro applications.
- The vials are manufactured from Borosilicate Type 1 glass to safeguard against a change in the pH of the contents.
- Precision: Limited volume injections with less than 4 muL dead volume.
- Large opening: Eliminates bent need problem associated with limited volume inserts.
- Library: Maintain library samples.
- They will withstand -70 to 160 °C.
- Concentrate samples in the same vial that you use in autosampler.
- Applications: Library sample storage, Lyophilization, Centrifugation, Micro mixing, Extraction, Concentrations, Derivatization, Small scale reactions
Specifications
| Unassembled | |
| 100 | |
| 1.5 mL | |
| Certified Screw Vial Convenience Kit |
| Polypropylene, Glass | |
| Center Draining Cap | |
| 9 mm |
CD is a trademark of QIS, Inc.