missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Certified CD™ Vial (Center Draining) Kit, Sold by MilliporeSigma™ Supelco™
Description
- Maximum recovery of the contents can be done utilizing either a micropipette or syringe.
- The sturdy CD Vial with the patented unique conical well, located at the exact center of the vial bottom, is ideal for many micro applications.
- The vials are manufactured from Borosilicate Type 1 glass to safeguard against a change in the pH of the contents.
- Precision: Limited volume injections with less than 4 muL dead volume.
- Large opening: Eliminates bent need problem associated with limited volume inserts.
- Library: Maintain library samples.
- They will withstand -70 to 160 °C.
- Concentrate samples in the same vial that you use in autosampler.
- Applications: Library sample storage, Lyophilization, Centrifugation, Micro mixing, Extraction, Concentrations, Derivatization, Small scale reactions
Specifications
Specifications
| Closure Color | Blue |
| Description | Unassembled |
| Color | Blue, Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Polypropylene, Glass |
| Pre-slit | No |
| Volume (Metric) | 1.5 mL |
| Septum | PTFE/Silicone |
| No. per Pack | 100 |
| Style | Center Draining Cap |
| Show More |
CD is a trademark of QIS, Inc.