missing translation for 'onlineSavingsMsg'
Learn More

Certified CD™ Vial (Center Draining) Kit, Sold by MilliporeSigma™ Supelco™

Catalog No. 111009753
Change view
Click to view available options
Color:
Blue, Amber
Blue, Clear
Septum:
PTFE/Silicone
PTFE/Silicone, Pre-slit
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum
111009753 Blue, Amber PTFE/Silicone, Pre-slit
111009904 Blue, Clear PTFE/Silicone, Pre-slit
111010052 Blue, Clear PTFE/Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111009753 Supplier Merck Emd Millipore Supplier No. 29314U

Has a unique conical interior bottom that allows the contents to completely drain to the center bottom of the vial.

  • Maximum recovery of the contents can be done utilizing either a micropipette or syringe.
  • The sturdy CD Vial with the patented unique conical well, located at the exact center of the vial bottom, is ideal for many micro applications.
  • The vials are manufactured from Borosilicate Type 1 glass to safeguard against a change in the pH of the contents.
  • Precision: Limited volume injections with less than 4 muL dead volume.
  • Large opening: Eliminates bent need problem associated with limited volume inserts.
  • Library: Maintain library samples.
  • They will withstand -70 to 160 °C.
  • Concentrate samples in the same vial that you use in autosampler.
  • Applications: Library sample storage, Lyophilization, Centrifugation, Micro mixing, Extraction, Concentrations, Derivatization, Small scale reactions

Specifications

Description Unassembled
Color Blue, Amber
Material Polypropylene, Glass
Pre-slit Yes
Septum PTFE/Silicone, Pre-slit
No. per Pack 100
Style Center Draining Cap
Volume (English) 1.5 mL
Closure Size 9 mm
Product Type Certified Screw Vial Convenience Kit

CD is a trademark of QIS, Inc.