missing translation for 'onlineSavingsMsg'
Learn More

Certified CD™ Vial (Center Draining) Kit, Sold by MilliporeSigma™ Supelco™

Has a unique conical interior bottom that allows the contents to completely drain to the center bottom of the vial.

Supplier:  Merck Emd Millipore 29309U

 View more versions of this product

Catalog No. 111009904


Only null left

Description

Description

  • Maximum recovery of the contents can be done utilizing either a micropipette or syringe.
  • The sturdy CD Vial with the patented unique conical well, located at the exact center of the vial bottom, is ideal for many micro applications.
  • The vials are manufactured from Borosilicate Type 1 glass to safeguard against a change in the pH of the contents.
  • Precision: Limited volume injections with less than 4 muL dead volume.
  • Large opening: Eliminates bent need problem associated with limited volume inserts.
  • Library: Maintain library samples.
  • They will withstand -70 to 160 °C.
  • Concentrate samples in the same vial that you use in autosampler.
  • Applications: Library sample storage, Lyophilization, Centrifugation, Micro mixing, Extraction, Concentrations, Derivatization, Small scale reactions
Specifications

Chemical Identifiers

Unassembled
100
1.5 mL
Certified Screw Vial Convenience Kit
Polypropylene, Glass
Center Draining Cap
9 mm

Specifications

Unassembled
Polypropylene, Glass
PTFE/Silicone, Pre-slit
Center Draining Cap
9 mm
Blue, Clear
Yes
100
1.5 mL
Certified Screw Vial Convenience Kit
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

CD is a trademark of QIS, Inc.