Learn More
Eppendorf™ Centrifuge 5910 Ri - Refrigerated Centrifuge
The refrigerated Eppendorf Centrifuge 5910 Ri stands out with an intuitive touch screen interface and a range of innovative solutions for usability, documentation and user management. Its wide variety of fixed-angle and swing-bucket rotors accommodate a comprehensive spectrum of applications in a compact footprint.
$28,512.77 - $37,974.82
Specifications
| Controller Type | VisioNize™ Touch Interface |
|---|---|
| Product Line | Eppendorf 5910 Ri |
| Refrigerated | Yes |
| Display | VisioNize™ Touch Interface |
| Profile (Acceleration/Braking) | 10 |
Alert:
Centrifuge 5910 Ri is exclusively intended for indoor use. All country-specific safety requirements for operating electrical equipment in the lab must be observed.
| Catalog Number | Mfr. No. | Capacity | Max. RCF | Max. Speed | Includes | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Max. RCF | Max. Speed | Includes | Price | Quantity & Availability | ||
|
05414457
|
Eppendorf™
5943000106 |
6 x 50 mL (w/ inc. rotor) | 20,130 x g (w/ incl. rotor) | 13,500 rpm (w/ incl. rotor) | Rotor |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
05414458
|
Eppendorf™
5943000114 |
4 x 1,000 mL (w/ inc. rotor) | 4,347 x g (w/ incl. rotor) | 4,500 rpm (w/ incl. rotor) | 4 x Eppendorf Wide-neck Bottles (1 L) and Bottle Adapters |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
05414459
|
Eppendorf™
5943000131 |
68 x 15 mL, 36 x 50 mL, 4 x 1000 mL, 4 x 5 MTP | 22,132 x g | 14,000 rpm | Without Rotor |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
05414460
|
Eppendorf™
5943000246 |
4 x 1,000 mL (w/ inc. rotor) | 4,347 x g (w/ incl. rotor) | 4,500 rpm (w/ incl. rotor) | Universal Adapter #1 (for 5/15 mL Conical Tubes or MTP/DWP), Universal Adapter #3 (for 25/50 mL Conical Tubes or 175-250 mL Bottles or Microplates) |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
05414461
|
Eppendorf™
5943000343 |
4 x 1,000 mL (w/ inc. rotor) | 4,347 x g (w/ incl. rotor) | 4,500 rpm (w/ incl. rotor) | Universal Adapter #1 (for 5/15 mL Conical Tubes or MTP/DWP), Universal Adapter #2 (for 50 mL Conical Tubes or Microplates) |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
05414462
|
Eppendorf™
5943000548 |
4 x 750 mL (w/ inc. rotor) | 4,800 x g (w/ incl. rotor) | 4,700 rpm (w/ incl. rotor) | Adapters for 5/15/50 mL Conical Tubes |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Large 7-inch VisioNize™ touch interface for super-fast parameter settings via unique favorites function
- User management with multiple authorization levels and documentation features supporting GLP/GxP requirements
- Aerosol-tight Eppendorf QuickLock™ caps and lids for fast and ergonomic lid locking
- Quiet operation to improve your work environment
- Centrifuge lid with soft-touch lid closure
- Automatic rotor recognition and imbalance detection for maximum operational safety
- Swing-bucket rotors and adapters for tubes and bottles from 0.2 mL to 1,000 mL as well as all types of MTP, PCR or Deepwell Plates
- Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 250 mL
Specifications
| VisioNize™ Touch Interface | |
| Yes | |
| 10 | |
| -11°C to +40°C | |
| 72 x 68 x 37 cm (28.3 x 25.9 x 14.5 in.) | |
| 85 cm | |
| 120 V, 50/60 Hz (US) | |
| 12 A |
| Eppendorf 5910 Ri | |
| VisioNize™ Touch Interface | |
| 99 Programs | |
| 10 sec. to 99 hr. 59 min. | |
| 33.5 in. | |
| 109 kg | |
| 120 V | |
| 50/60 Hz |
Centrifuge 5910 Ri is used for the separation of aqueous solutions and suspensions of different densities in approved sample tubes.