Learn More
Eppendorf™ Centrifuge 5910 Ri - Refrigerated Centrifuge
The refrigerated Eppendorf Centrifuge 5910 Ri stands out with an intuitive touch screen interface and a range of innovative solutions for usability, documentation and user management. Its wide variety of fixed-angle and swing-bucket rotors accommodate a comprehensive spectrum of applications in a compact footprint.
Supplier: Eppendorf™ 5943000343
Alert:
Centrifuge 5910 Ri is exclusively intended for indoor use. All country-specific safety requirements for operating electrical equipment in the lab must be observed.
Description
- Large 7-inch VisioNize™ touch interface for super-fast parameter settings via unique favorites function
- User management with multiple authorization levels and documentation features supporting GLP/GxP requirements
- Aerosol-tight Eppendorf QuickLock™ caps and lids for fast and ergonomic lid locking
- Quiet operation to improve your work environment
- Centrifuge lid with soft-touch lid closure
- Automatic rotor recognition and imbalance detection for maximum operational safety
- Swing-bucket rotors and adapters for tubes and bottles from 0.2 mL to 1,000 mL as well as all types of MTP, PCR or Deepwell Plates
- Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 250 mL
Chemical Identifiers
| VisioNize™ Touch Interface | |
| Yes | |
| 10 | |
| -11°C to +40°C | |
| 72 x 68 x 37 cm (28.3 x 25.9 x 14.5 in.) | |
| 85 cm | |
| 120 V, 50/60 Hz (US) | |
| 12 A |
| Eppendorf 5910 Ri | |
| VisioNize™ Touch Interface | |
| 99 Programs | |
| 10 sec. to 99 hr. 59 min. | |
| 33.5 in. | |
| 109 kg | |
| 120 V | |
| 50/60 Hz |
Specifications
| UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
| 4 x 1,000 mL (w/ inc. rotor) | |
| 4,500 rpm (w/ incl. rotor) | |
| Yes | |
| Universal Adapter #1 (for 5/15 mL Conical Tubes or MTP/DWP), Universal Adapter #2 (for 50 mL Conical Tubes or Microplates) | |
| 14,000 rpm | |
| 10 | |
| S-4xUniversal | |
| -11°C to +40°C | |
| 5910 Ri with Swing Bucket Rotor | |
| 33.5 in. | |
| 109 kg | |
| 120 V | |
| 12 A |
| VisioNize™ Touch Interface | |
| 4,347 x g (w/ incl. rotor) | |
| Eppendorf 5910 Ri | |
| VisioNize™ Touch Interface | |
| 22,132 x g | |
| <53 dBA | |
| 99 Programs | |
| Yes | |
| 10 sec. to 99 hr. 59 min. | |
| 72 x 68 x 37 cm (28.3 x 25.9 x 14.5 in.) | |
| 85 cm | |
| 120 V, 50/60 Hz (US) | |
| 1650 w | |
| 50/60 Hz |
Centrifuge 5910 Ri is used for the separation of aqueous solutions and suspensions of different densities in approved sample tubes.