missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5910 Ri - Refrigerated Centrifuge
Description
- Large 7-inch VisioNize™ touch interface for super-fast parameter settings via unique favorites function
- User management with multiple authorization levels and documentation features supporting GLP/GxP requirements
- Aerosol-tight Eppendorf QuickLock™ caps and lids for fast and ergonomic lid locking
- Quiet operation to improve your work environment
- Centrifuge lid with soft-touch lid closure
- Automatic rotor recognition and imbalance detection for maximum operational safety
- Swing-bucket rotors and adapters for tubes and bottles from 0.2 mL to 1,000 mL as well as all types of MTP, PCR or Deepwell Plates
- Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 250 mL
Specifications
Specifications
| Controller Type | VisioNize™ Touch Interface |
| Capacity | 6 x 50 mL (w/ inc. rotor) |
| Max. RCF | 20,130 x g (w/ incl. rotor) |
| Max. Speed | 13,500 rpm (w/ incl. rotor) |
| Product Line | Eppendorf 5910 Ri |
| Refrigerated | Yes |
| Includes | Rotor |
| Noise Level | <53 dBA |
| Profile (Acceleration/Braking) | 10 |
| Program Storage | 99 Programs |
| Show More |
Centrifuge 5910 Ri is used for the separation of aqueous solutions and suspensions of different densities in approved sample tubes.