missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Carboxen™-1010 PLOT Capillary GC Column, df 30 μm

Catalog No. 111003132
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111003132 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111003132 Supplier MilliporeSigma™ Supelco™ Supplier No. SGMA25467

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Porous-layer open-tubular (PLOT) columns are a powerful tool used in gas chromatography for analysis of fixed gases, light hydrocarbons and volatile solvents. They are mostly preferred over traditional columns.

Carboxen™ Adsorbent is ideally used for solid-phase microextraction (SPME) and does highly efficient extraction of small polar molecules from aqueous solution. Porous-layer open-tubular (PLOT) columns are a powerful tool employed in gas chromatography during analysis of fixed gases, light hydrocarbons and volatile solvents. They are mostly preferred over traditional packed columns.

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 30 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Polar
USP Type None
Stationary Phase Carboxen-1010
Type Capillary GC
Diameter (Metric) Inner 0.53 mm
Product Line Carboxen
Max. Temperature (Metric) 250°C
Temperature Range (Metric) 25°C to 250°C
Show More Show Less

Carboxen is a registered trademark of Sigma-Aldrich Co. LLC