missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Carbotrap™ 300 Thermal Desorption Tubes
Suitable for use with Air Monitoring
$1392.05 - $1895.09
Specifications
| Diameter (English) Outer | 1/4 in. |
|---|---|
| Overall Length (English) | 3.5 in. |
| Product Line | Carbotrap |
| Type | Thermal Desorption Tube |
| For Use With (Application) | Air Monitoring |
| Catalog Number | Mfr. No. | Material | Description | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Description | Price | Quantity | ||||
|
111005359
|
MilliporeSigma™ Supelco™
29532U |
Glass | Pre-conditioned |
Each for $1,895.09
|
|
||||
|
111005344
|
MilliporeSigma™ Supelco™
29751U |
Glass | Pre-conditioned/Sealed with Brass Endcaps |
Each for $1,772.53
|
|
||||
|
111005373
|
MilliporeSigma™ Supelco™
30139U |
Stainless Steel | Unconditioned |
Each for $1,392.05
|
|
||||
|
111005356
|
MilliporeSigma™ Supelco™
21705U |
Stainless Steel | Pre-conditioned |
Each for $1,895.09
|
|
||||
|
111005343
|
MilliporeSigma™ Supelco™
29746U |
Stainless Steel | Pre-conditioned/Sealed with Brass Endcaps |
Each for $1,797.96
|
|
||||
Specifications
| 1/4 in. | |
| Carbotrap | |
| Air Monitoring | |
| EPA TO-1,TO-2,TO-3,TO-17 |
| 3.5 in. | |
| Thermal Desorption Tube | |
| PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments | |
| 10/Pk. |
Carbotrap is a registered trademark of Sigma-Aldrich Co. LLC