missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Carbotrap™ 300 Thermal Desorption Tubes

Catalog No. 111005373
Change view
Click to view available options
Material:
Glass
Stainless Steel
Description:
Pre-conditioned
Pre-conditioned/Sealed with Brass Endcaps
Unconditioned
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Description
111005373 Stainless Steel Unconditioned
111005359 Glass Pre-conditioned
111005344 Glass Pre-conditioned/Sealed with Brass Endcaps
111005356 Stainless Steel Pre-conditioned
111005343 Stainless Steel Pre-conditioned/Sealed with Brass Endcaps
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 111005373 Supplier MilliporeSigma™ Supelco™ Supplier No. 30139U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Suitable for use with Air Monitoring

  • Compatibility: Suitable for use with PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu instruments
  • Sustainability: Greener Alternative Product (Waste Prevention and Safer Solvents and Auxiliaries)
  • Compatible Methods: EPA TO-1, TO-2, TO-3, and TO-17
  • Adsorbent Matrix: Carbotrap™ C graphitized carbon black (GCB), Carbotrap™ B graphitized carbon black (GCB), and Carbosieve S-III carbon molecular sieve (CMS)
  • Compliance: Suitable for EPA methods TO-1, TO-2, TO-3, and TO-17
  • Packaging: 10 per pack
  • Techniques: Suitable for active air sampling
  • Material: Glass thermal desorption tube
  • Features: Fritted and preconditioned
  • Applications: Air monitoring (compatible with EPA Methods TO-1, TO-2, TO-3, and TO-17)
  • Configuration: Fritted
  • Application: Suitable for air monitoring, environmental analysis, and industrial hygiene, specifically for C² and larger compounds

Specifications

Includes Carbotrap™ 300 Thermal Desorption Tubes (10/Pk.)
Packaging Quantity 10/Pk.
Diameter (Metric) Outer 6.35 mm
Overall Length (Metric) 88.9 mm
Diameter (English) Outer 1/4 in.
Matrix Carbotrap™ 300 Graphitized Carbon Black (GCB)
Methods EPA TO-1,TO-2,TO-3,TO-17
Description Unconditioned
Material Stainless Steel
For Use With (Equipment) PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments
Product Line Carbotrap
Overall Length (English) 3.5 in.
For Use With (Application) Air Monitoring
Type Thermal Desorption Tube
Show More Show Less

Carbotrap is a registered trademark of Sigma-Aldrich Co. LLC