missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Carbosieve™ SIII Sampling Tube, Prepacked
Description
- Pre-conditioned
- Thermally Conditioned
- Fully compatible with Gerstel™ TDS and TDSA instruments
Specifications
Specifications
| Overall Length (Metric) | 17.78 cm |
| Includes | 1 Stainless Steel Tube, TDS3 Storage Container |
| Diameter (English) Inner | 0.157 in. |
| Diameter (English) Outer | 0.236 in. |
| For Use With (Equipment) | Gerstel™ TDS A & TDS 2 |
| Diameter (Metric) Outer | 6 mm |
| Methods | EPA TO-2 |
| Packaging Quantity | 1/Pk. |
| Matrix | Carbosieve™ S-III Carbon Molecular Sieve |
| Type | Sampling Tube |
| Show More |
Carbosieve is a registered trademark of Sigma-Aldrich Co. LLC