missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Carbopack X™ Thermal Desorption Tubes

Catalog No. 111005362
Change view
Click to view available options
Description:
Pre-conditioned
Pre-conditioned/Sealed with Brass Endcaps
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
111005362 Pre-conditioned
111005354 Pre-conditioned/Sealed with Brass Endcaps
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111005362 Supplier MilliporeSigma™ Supelco™ Supplier No. 29537U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Suitable for use with Air Monitoring

  • For analyte group C3-C5

Specifications

Diameter (Metric) Outer 6.35 mm
Includes 10 Carbopack™ X Thermal Desorption Tubes
Overall Length (Metric) 88.9 mm
Overall Length (English) 3.5 in.
For Use With (Equipment) PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments
Material Glass
Product Line Carbopack
Matrix Carbopack™ x Graphitized Carbon Black (GCB)
Diameter (English) Outer 1/4 in.
Packaging Quantity 10/Pk.
For Use With (Application) Air Monitoring
Methods EPA TO-17
Description Pre-conditioned
Type Thermal Desorption Tube
Show More Show Less

Carbopack is a trademark of Sigma-Aldrich Co. LLC