missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Carbopack™ B Thermal Desorption Tubes
Use for the trapping and extraction of herbicides, simazine, and atrazine in water samples followed by high-performance liquid chromatography (HPLC) analysis
$1392.05 - $1748.14
Specifications
| Diameter (English) Outer | 1/4 in. |
|---|---|
| Overall Length (English) | 3 1/2 in. |
| Product Line | Carbopack |
| Type | Thermal Sorption Tube |
| For Use With (Application) | Air Monitoring, Sampling a Wide Range of VOCs |
| Catalog Number | Mfr. No. | Material | Description | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Description | Price | Quantity | ||||
|
111005367
|
MilliporeSigma™ Supelco™
29535U |
Glass | Pre-conditioned |
Each for $1,650.92
|
|
||||
|
111005352
|
MilliporeSigma™ Supelco™
29754U |
Glass | Pre-conditioned/Sealed with Brass Endcaps |
Each for $1,748.14
|
|
||||
|
111005374
|
MilliporeSigma™ Supelco™
30135U |
Stainless Steel | Unconditioned |
Each for $1,392.05
|
|
||||
Description
- Surface Area: 100 m2/g
- USP Code: S12
Specifications
| 1/4 in. | |
| Carbopack | |
| Air Monitoring, Sampling a Wide Range of VOCs | |
| Carbopack™ Graphitized Carbon Black (GCB) |
| 3 1/2 in. | |
| Thermal Sorption Tube | |
| PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments | |
| 10/Pk. |
Carbopack is a trademark of Sigma-Aldrich Co. LLC