missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Carbopack™ B Thermal Desorption Tubes

Catalog No. 111005374
Change view
Click to view available options
Material:
Glass
Stainless Steel
Description:
Pre-conditioned
Pre-conditioned/Sealed with Brass Endcaps
Unconditioned
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Description
111005374 Stainless Steel Unconditioned
111005367 Glass Pre-conditioned
111005352 Glass Pre-conditioned/Sealed with Brass Endcaps
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111005374 Supplier MilliporeSigma™ Supelco™ Supplier No. 30135U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use for the trapping and extraction of herbicides, simazine, and atrazine in water samples followed by high-performance liquid chromatography (HPLC) analysis

  • Surface Area: 100 m2/g
  • USP Code: S12

Specifications

Includes CarbopackTM B Stainless Steel TD Tubes (10)
Diameter (Metric) Outer 6.35 mm
Overall Length (Metric) 8.89 cm
For Use With (Equipment) PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments
For Use With (Application) Air Monitoring, Sampling a Wide Range of VOCs
Product Line Carbopack
Matrix Carbopack™ Graphitized Carbon Black (GCB)
Material Stainless Steel
Overall Length (English) 3 1/2 in.
Type Thermal Sorption Tube
Packaging Quantity 10/Pk.
Diameter (English) Outer 1/4 in.
Description Unconditioned
Show More Show Less

Carbopack is a trademark of Sigma-Aldrich Co. LLC