missing translation for 'onlineSavingsMsg'
Learn More

3M™ DBI-SALA™ Saflok™ Carabiner

Catalog No. 296361973
Change view
Click to view available options
Dimensions (L x W):
4.33 x 2.66 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
296361973 4.33 x 2.66 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296361973 Supplier 3M™ Supplier No. 2000112

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Gate opening steel carabiner with self closing/locking gate.

  • 11/16 in. (17.5 mm) gate opening steel carabiner
  • Self-closing and locking gate for added safety
  • Highly corrosion resistant plated hardware
  • High strength steel construction
  • User friendly compact and lightweight design

Specifications

Color Yellow Zinc
Material Stainless Steel
Dimensions (L x W x H) 110 x 68 x 19 mm (4.33 x 2.66 x 0.75 in.)
Dimensions (L x W) 4.33 x 2.66 in.
Length (English) Opening 0.75 in.
Weight (Metric) 362 g
For Use With (Equipment) Connecting ring
Product Type Carabiner
Certifications/Compliance OSHA 1910.140, OSHA 1926.502
Weight (English) 0.6 lb.
Length (Metric) Opening 1.9 cm
Show More Show Less