missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Cabinet Labels: CHEMICAL STORAGE

Numéro de catalogue. 19104751
Change view
Click to view available options
Size (English):
12 x 3.5 in. (W x H)
24 x 7 in. (W x H)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Size (English)
19104751 24 x 7 in. (W x H)
19104774 12 x 3.5 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 19104751 Fournisseur Brady™ Code fournisseur 60265
Il en reste null

Clearly identify location of chemicals, safety equipment, and other supplies in cabinets and storage areas. Brady™ Cabinet Labels are designed for any size cabinet, including single door cabinets and low capacity cabinets.

  • Clearly identify cabinets containing chemicals and safety equipment
  • Specially designed for placement on any size cabinet, including onedoor and low capacity cabinets
  • Made of B-302 self-adhesive laminated polyester

Spécifications

Description Laminated
Adhesive Type Acrylic, Permanent, Cold-temperature
Color Black, Yellow
Material Self-adhesive Polyester (B-302)
Product Type Cabinet Label
Display Text CHEMICAL STORAGE
Quantity 1 Ea.
Shape Rectangle
Size (English) 24 x 7 in. (W x H)
Size (Metric) 60.9 x 17.7cm
Thickness (English) 0.01 in.
Afficher plus de résultats Afficher moins de résultats