missing translation for 'onlineSavingsMsg'
Learn More

Bulwark™ FR Men's Midweight Excel FR™ Flame Resistant Premium Coverall

Catalog No. 19080356
Change view
Click to view available options
Size (English):
46 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19080356 46 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19080356 Supplier Bulwark™ FR Supplier No. CEB2GYRG46

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This Midweight Premium Coverall provides CAT 2 FR/AR protection with added features for comfort and convenience. Premium features like side vent openings and a deep-pleated action back provide added mobility while you work.

  • Primary Closure: Concealed Zipper
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: EXCEL FR™ Flame resistant, 9 oz. (305 g/m2) Twill
  • Blend: 100% Cotton
  • Closure: Two-way concealed Nomex™ taped brass break-away zipper, concealed snap at top of zipper and at neck
  • Collar: Mandarin-style, stand-up, two-way safety collar
  • Pocket: Two front swing pockets are topstitched and lined, One left sleeve pocket and two patch chest pockets with flaps and concealed snap closure, Two patch hip pockets have single concealed snap closure and a rule pocket on right leg
  • Features:
    • Two-way concealed Nomex™ taped brass break-away zipper, concealed snap at top of zipper and at neck
    • Mandarin-style, stand-up, two-way safety collar
    • Concealed snap closure on cuff
    • Deep-pleated action back and elastic waist inserts
  • Product Collection: Excel FR
  • Protection: ATPV Arc Rating: 11
  • Country of Origin: Imported, Made in USA Fabric
  • Fit Details: Designed to be worn over other clothing. Fit over work boots.
  • Gender: Male
  • Materials: Cotton
  • Brand: Bulwark™

Specifications

Product Type Flame-resistant Coveralls
Gender Men's
Material Cotton
Color Gray
Waist Style Elastic
Neck Style Collared
Closure Type 2-way Zipper
Resistance Flame
Collar Type Mandarin
Arc Flash Rating 10.6 Calories/cm2
Certifications/Compliance NFPA 2112
No. of Pockets 8
Size (English) 46 in.
Size (English) Chest 44.5 to 46 in.
Size (English) Waist 46.5 in.
Size (Metric) Waist 118.1 cm
Height (English) 5.7 to 5.11 ft.
Height (Metric) 1.73 to 1.55 m
Style Regular
Show More Show Less