missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ BrightComp eBeads™ Compensation Bead Kits
BrightComp eBeads compensation beads provide a consistent, accurate, and simple-to-use technique for setting flow cytometry compensation when using fluorescent protein-expressing samples.
Supplier: Invitrogen™ A10514
Description
BrightComp eBeads compensation beads provide a consistent, accurate, and simple-to-use technique for setting flow cytometry compensation when using fluorescent protein-expressing samples.
- Three levels of intensity, perfect for any samples no matter the level of expression
- Near-identical, spectrally-matched dye to fluorescent protein
- Consistent, reliable performance
Identifiants chimiques
| 25 tests | |
| Flow Cytometry | |
| Compensation Beads |
Spécifications
| GFP BrightComp eBeads Compensation Bead Kit | |
| Flow Cytometer | |
| Green | |
| Room Temperature | |
| eBeads |
| Store at 2°C to 8°C. DO NOT FREEZE. | |
| 25 tests | |
| 488/525 | |
| Flow Cytometry | |
| Compensation Beads |