missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Floor Marking Corner Marks
Durable tape perfect for marking skid and pallet storage areas, as well as other designated areas
$45.10 - $95.15
Specifications
| Certifications/Compliance | ANSI A1264.2 2006, OSHA 1910.22 |
|---|---|
| Description | ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) |
| Adhesive Type | Rubber, Permanent |
| Coating | None |
| Finish | Gloss |
| Catalog Number | Mfr. No. | Color | Length (English) | Width (English) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Length (English) | Width (English) | Price | Quantity & Availability | |||
|
19150761
|
Brady™
104431 |
Green | 5 in. | 2 in. |
Pack of 20 Each for $45.10
|
|
|||
|
19150760
|
Brady™
104430 |
Red | 5 in. | 2 in. |
Pack of 20 Each for $45.10
|
|
|||
|
19150765
|
Brady™
104435 |
White | 5 in. | 2 in. |
Pack of 20 Each for $45.10
|
|
|||
|
19150762
|
Brady™
104432 |
Blue | 5 in. | 2 in. |
Pack of 20 Each for $45.10
|
|
|||
|
19150763
|
Brady™
BRD104433 |
Yellow | 5 in. | 2 in. |
Pack of 20 Each for $45.10
|
|
|||
|
19150764
|
Brady™
104434 |
Black | 5 in. | 2 in. |
Pack of 20 Each for $45.10
|
|
|||
|
19150772
|
Brady™
104442 |
Red | 8 in. | 3 in. |
Pack of 20 Each for $66.78
|
|
|||
|
19150773
|
Brady™
104443 |
Green | 8 in. | 3 in. |
Pack of 20 Each for $66.78
|
|
|||
|
19150774
|
Brady™
104444 |
Blue | 8 in. | 3 in. |
Pack of 20 Each for $66.78
|
|
|||
|
19150775
|
Brady™
104445 |
Yellow | 8 in. | 3 in. |
Pack of 20 Each for $66.78
|
|
|||
|
19150776
|
Brady™
104446 |
Black | 8 in. | 3 in. |
Pack of 20 Each for $66.78
|
|
|||
|
19150777
|
Brady™
104447 |
White | 8 in. | 3 in. |
Pack of 20 Each for $66.78
|
|
|||
|
19150784
|
Brady™
104454 |
Red | 10 in. | 4 in. |
Pack of 20 Each for $95.15
|
|
|||
|
19150785
|
Brady™
104455 |
Green | 10 in. | 4 in. |
Pack of 20 Each for $95.15
|
|
|||
|
19150787
|
Brady™
104457 |
Yellow | 10 in. | 4 in. |
Pack of 20 Each for $95.15
|
|
|||
|
19150786
|
Brady™
104456 |
Blue | 10 in. | 4 in. |
Pack of 20 Each for $95.15
|
|
|||
|
19150788
|
Brady™
104458 |
Black | 10 in. | 4 in. |
Pack of 20 Each for $95.15
|
|
|||
|
19150789
|
Brady™
104459 |
White | 10 in. | 4 in. |
Pack of 20 Each for $95.15
|
|
|||
Description
Durability
- Withstands forklift traffic without tearing or lifting
- Low-profile design minimizes tears and scratches from skids, pallet jacks, etc.
- Made with rugged polyester and aggressive adhesive
- Does not chip and flake when being removed - comes off in one piece
- Clean removal without any unsightly adhesive residue or damage to the floor
- High-gloss surface shines like new paint
- Low profile minimizes debris buildup along the edges that occurs with thicker (extruded) floor marks
- Surface resists marks and smudges and cleans up like new
- Available in a variety of high-impact colors
Specifications
| ANSI A1264.2 2006, OSHA 1910.22 | |
| Rubber, Permanent | |
| Gloss | |
| Polyester | |
| None | |
| Non-sterile | |
| 115 Gardner Units | |
| 20 Pieces/Pack | |
| L-shaped | |
| -18°C to +54°C | |
| 0.201 mm |
| ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) | |
| None | |
| Tape | |
| Single-side Printable | |
| Label Tape | |
| For floor corner mark, Used to mark aisles, passageways, storage locations and point out safety equipment and exits | |
| -18°C | |
| 20/Pk. | |
| 0°F to 130°F | |
| 0.008 in. |