missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Floor Marking Corner Marks
Durable tape perfect for marking skid and pallet storage areas, as well as other designated areas
Supplier: Brady™ 104447
Description
Durability
- Withstands forklift traffic without tearing or lifting
- Low-profile design minimizes tears and scratches from skids, pallet jacks, etc.
- Made with rugged polyester and aggressive adhesive
- Does not chip and flake when being removed - comes off in one piece
- Clean removal without any unsightly adhesive residue or damage to the floor
- High-gloss surface shines like new paint
- Low profile minimizes debris buildup along the edges that occurs with thicker (extruded) floor marks
- Surface resists marks and smudges and cleans up like new
- Available in a variety of high-impact colors
Chemical Identifiers
| ANSI A1264.2 2006, OSHA 1910.22 | |
| Rubber, Permanent | |
| Gloss | |
| Polyester | |
| None | |
| Non-sterile | |
| 115 Gardner Units | |
| 20 Pieces/Pack | |
| L-shaped | |
| -18°C to +54°C | |
| 0.201 mm |
| ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) | |
| None | |
| Tape | |
| Single-side Printable | |
| Label Tape | |
| For floor corner mark, Used to mark aisles, passageways, storage locations and point out safety equipment and exits | |
| -18°C | |
| 20/Pk. | |
| 0°F to 130°F | |
| 0.008 in. |
Specifications
| ANSI A1264.2 2006, OSHA 1910.22 | |
| Rubber, Permanent | |
| White | |
| Tape | |
| Single-side Printable | |
| Label Tape | |
| For floor corner mark, Used to mark aisles, passageways, storage locations and point out safety equipment and exits | |
| -18°C | |
| 20/Pk. | |
| 0°F to 130°F | |
| 0.008 in. | |
| 203.20 x 203.2 mm | |
| 20.32 cm | |
| 76.20 mm | |
| 203.20 mm |
| ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) | |
| None | |
| Gloss | |
| Polyester | |
| None | |
| Non-sterile | |
| 115 Gardner Units | |
| 20 Pieces/Pack | |
| L-shaped | |
| -18°C to +54°C | |
| 0.201 mm | |
| 8 in. | |
| 3 in. | |
| 8 in. | |
| TS-76.20-514-COR-WT-20 |