missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Floor Marking Corner Marks

Catalog No. 19150789
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Length (English):
5 in.
8 in.
10 in.
Width (English):
2 in.
3 in.
4 in.
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English) Width (English)
19150789 White 10 in. 4 in.
19150761 Green 5 in. 2 in.
19150760 Red 5 in. 2 in.
19150765 White 5 in. 2 in.
19150762 Blue 5 in. 2 in.
19150763 Yellow 5 in. 2 in.
19150764 Black 5 in. 2 in.
19150772 Red 8 in. 3 in.
19150773 Green 8 in. 3 in.
19150774 Blue 8 in. 3 in.
19150775 Yellow 8 in. 3 in.
19150776 Black 8 in. 3 in.
19150777 White 8 in. 3 in.
19150784 Red 10 in. 4 in.
19150785 Green 10 in. 4 in.
19150787 Yellow 10 in. 4 in.
19150786 Blue 10 in. 4 in.
19150788 Black 10 in. 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 19150789 Supplier Brady™ Supplier No. 104459

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Durable tape perfect for marking skid and pallet storage areas, as well as other designated areas

Durability

  • Withstands forklift traffic without tearing or lifting
  • Low-profile design minimizes tears and scratches from skids, pallet jacks, etc.
  • Made with rugged polyester and aggressive adhesive
Painless Removal
  • Does not chip and flake when being removed - comes off in one piece
  • Clean removal without any unsightly adhesive residue or damage to the floor
High Visibility
  • High-gloss surface shines like new paint
  • Low profile minimizes debris buildup along the edges that occurs with thicker (extruded) floor marks
  • Surface resists marks and smudges and cleans up like new
  • Available in a variety of high-impact colors

Specifications

Certifications/Compliance ANSI A1264.2 2006, OSHA 1910.22
Description ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more)
Adhesive Type Rubber, Permanent
Coating None
Color White
Finish Gloss
Format Tape
Material Polyester
Printable Sides Single-side Printable
Print Technology None
Product Type Label Tape
Sterility Non-sterile
For Use With (Application) For floor corner mark, Used to mark aisles, passageways, storage locations and point out safety equipment and exits
Gloss 115 Gardner Units
Min. Operating Temperature (Metric) -18°C
No. per Pack 20 Pieces/Pack
Quantity 20/Pk.
Shape L-shaped
Temperature Range (English) 0°F to 130°F
Temperature Range (Metric) -18°C to +54°C
Thickness (English) 0.008 in.
Thickness (Metric) 0.201 mm
Dimensions (L x W) 254 x 101.60 mm
Length (English) 10 in.
Length (Metric) 25.4 cm
Width (English) 4 in.
Width (Metric) 101.60 mm
Height (English) 10 in.
Height (Metric) 254.00 mm
Alternate Part Number TS-101.60-514-COR-WT-20
Show More Show Less