missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Large Horizontal No Smoking Signs
Large Horizontal No Smoking Signs from Brady help to manage and sustain a clean and safe workplace.
$4.73 - $26.07
Specifications
| Certifications/Compliance | OSHA |
|---|---|
| Quantity | 1 Ea. |
| Min. Temperature (English) | -40°F |
| Displayed Text | No Smoking |
| Product Type | No Smoking Sign |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Price | Quantity & Availability | ||||
|
19036202
|
Brady™
25117 |
7 x 10 in. | Plastic |
Each for $13.81
|
|
||||
|
19016835
|
Brady™
72022 |
7 x 10 in. | Fiberglass, Polyester |
Each for $26.07
|
|
||||
|
1704633
|
Brady™
BRD72024 |
10 x 14 in. | Fiberglass, Polyester |
Each for $4.73
Pack of 10 Each for $45.90
|
|
||||
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications
| OSHA | |
| -40°F | |
| No Smoking Sign |
| 1 Ea. | |
| No Smoking | |
| Red on White |