missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Large Horizontal No Smoking Signs
Large Horizontal No Smoking Signs from Brady help to manage and sustain a clean and safe workplace.
Supplier: Brady™ 72022
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Chemical Identifiers
| OSHA | |
| -40°F | |
| No Smoking Sign |
| 1 Ea. | |
| No Smoking | |
| Red on White |
Specifications
| OSHA | |
| 1 Ea. | |
| Non-adhesive | |
| Indoor and outdoor use, industrial, utility, commercial and institutional environment | |
| 193°F | |
| 0.1 in. | |
| 25.4 cm | |
| -40°F to 193°F | |
| No Smoking | |
| Red on White |
| Fiberglass, Polyester | |
| 9000 psi | |
| Fiberglass Reinforced Polyester | |
| 7 in. | |
| -40°F | |
| 10 in. | |
| -40°C to 90°C | |
| 7 x 10 in. | |
| No Smoking Sign |