missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Large Horizontal No Smoking Signs

Catalog No. 19036202
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Dimensions (L x W):
7 x 10 in.
10 x 14 in.
Material:
Fiberglass, Polyester
Plastic
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19036202 7 x 10 in. Plastic
19016835 7 x 10 in. Fiberglass, Polyester
1704633 10 x 14 in. Fiberglass, Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 missing translation for 'options'
Catalog No. 19036202 missing translation for 'mfr' Brady™ missing translation for 'supplierNo' 25117

Large Horizontal No Smoking Signs from Brady help to manage and sustain a clean and safe workplace.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Specifications

Certifications/Compliance OSHA
Material Plastic
Quantity 1 Ea.
Adhesive Type Non-adhesive
For Use With (Application) Indoor and outdoor use, light duty industrial, utility, commercial and institutional environment
Height (English) 7 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Dimensions (L x W) 7 x 10 in.
Displayed Text No Smoking
Product Type No Smoking Sign
Color Red on White
Show More Show Less