missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Large Horizontal No Smoking Signs

Large Horizontal No Smoking Signs from Brady help to manage and sustain a clean and safe workplace.

Supplier:  Brady™ BRD72024

 View more versions of this product

Catalog No. 1704633



Only null left

Description

Description

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications

Chemical Identifiers

OSHA
-40°F
No Smoking Sign
1 Ea.
No Smoking
Red on White

Specifications

OSHA
1 Ea.
Non-adhesive
Indoor and outdoor use, industrial, utility, commercial and institutional environment
193°F
0.1 in.
35.56 cm
-40°F to 193°F
No Smoking
Red on White
Fiberglass, Polyester
9000 psi
Fiberglass Reinforced Polyester
10 in.
-40°F
14 in.
-40°C to 90°C
10 x 14 in.
No Smoking Sign
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions