missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Labeled Lockout Hasps
Labeled Lockout Hasps combine the advantages of lockout tags and safety hasps in a single convenient product.
Supplier: Brady™ 22075G
Description
- The permanent front- and back-side labels on these aluminum hasps include a write-on area that accepts pen, pencil and permanent marker
- Hasps allow multiple padlocks to secure a single lockout device.
- Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
- Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Identifiants chimiques
| Labeled Lockout Hasps | |
| 0.18 in. | |
| 0.31 in. | |
| 0.157 x 0.309 x 7.512 in. | |
| Write-on label takes pencil, pen or marker, pen and pencil markings can be easily erased, allowing repeated use | |
| 18 cm | |
| 20° to 350°F | |
| 3 in. |
| Anodized Aluminum Alloy | |
| 0.45 cm | |
| 0.79 cm | |
| Danger Do Not Operate...ETC | |
| 7.25 in. | |
| Tamperproof locking tabs | |
| −30° to +175°C | |
| 8 cm |
Spécifications
| Labeled Lockout Hasps | |
| Anodized Aluminum Alloy | |
| 0.45 cm | |
| 0.31 in. | |
| 0.157 x 0.309 x 7.512 in. | |
| Write-on label takes pencil, pen or marker, pen and pencil markings can be easily erased, allowing repeated use | |
| 18 cm | |
| 20° to 350°F | |
| 3 in. |
| Green | |
| 0.18 in. | |
| Snap-in with Interlocking Tabs | |
| 0.79 cm | |
| Danger Do Not Operate...ETC | |
| 7.25 in. | |
| Tamperproof locking tabs | |
| −30° to +175°C | |
| 8 cm |