missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ High Visibility Tall Fire Extinguisher Signs
Description
- Acrylic
- Red on white
- Use of bright colors, graphics and pictograms
- Designed in “v” or “L” shapes
Specifications
Specifications
| Material | Acrylic |
| Quantity | 1 Ea. |
| Mounting Type | Mounting Holes |
| Height (English) | 18 in. |
| Height (Metric) | 45.7 cm |
| Width (English) | 4.5 in. |
| Width (Metric) | 11.4 cm |
| Shape | L-shaped |
| Languages | English |
| Displayed Text | Fire Extinguisher |
| Show More |