missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Danger: Do Not Enter -- Emergency Exit Only Signs

Catalog No. 19035821
Change view
Click to view available options
Material:
Plastic
Polyester
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19035821 Polyester 10 in. 14 in.
19035562 Plastic 7 in. 10 in.
19035588 Plastic 10 in. 14 in.
19035589 Polyester 7 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19035821 Supplier Brady™ Supplier No. 84057

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For identifying areas that require authorized or permit entry only

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: DO NOT ENTER EMERGENCY EXIT ONLY
  • Header: DANGER
  • Black/red on white
  • Available in different sizes and materials
B-120
  • Premium Fiberglass: reinforced polyester sign panel with protected graphics
  • B-401
    • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Certifications/Compliance ANSI Z535, OSHA 1910.145
    Material Polyester
    Quantity 1 Ea.
    Description Self-sticking Polyester (B-302)
    Mounting Type Surface Mount
    For Use With (Application) Used for safety signs, identification of fire alarms, extinguishers and emergency exits
    Height (English) 10 in.
    Height (Metric) 25.4 cm
    Max. Temperature (English) 230°F
    Min. Temperature (English) -40°F
    Thickness 0.006 to 0.01 in.
    Width (English) 14 in.
    Width (Metric) 35.56 cm
    Temperature Range (Metric) -40°C to 110°C
    Shape Rectangular
    Temperature Range (English) -40°F to 230°F
    Languages English
    Displayed Text DANGER Do Not Enter Emergency Exit Only
    Product Type Admittance Sign
    Color Red on White
    Show More Show Less