missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution: No Smoking Signs

Catalog No. 19036168
Change view
Click to view available options
Material:
Plastic
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
Thickness:
0.06 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English) Thickness
19036168 Plastic 10 in. 14 in. 0.06 in.
19036167 Plastic 7 in. 10 in. 0.06 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19036168 Supplier Brady™ Supplier No. 25061

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

To reinforce policies that prohibit smoking and help keep employees and visitors safe

  • Available in wide range of sizes and materials

Specifications

Certifications/Compliance OSHA
Material Plastic
Quantity 1 Ea.
Mounting Type Corner Holes
For Use With (Application) Indoor and outdoor use, light duty industrial, utility, commercial and institutional environment
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Temperature Range (Metric) -40°C to 80°C
Shape Rectangular
Temperature Range (English) -40°F to 175°F
Languages English
Displayed Text CAUTION No Smoking
Product Type No Smoking Sign
Color Black on Yellow
Show More Show Less