missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyGlo™ Glow-in-the-Dark Exit and Directional Sign: NO EXIT

Catalog No. 19103657
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
Material:
Polyester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19103657 7 x 10 in. Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19103657 Supplier Brady™ Supplier No. 73542

Door, passage/stairway w/no exit/way to get to exit, but could be exit must be marked with this sign

  • Photoluminescent sign
  • Ensures safe well-lit exit during evacuation
  • BradyGlo™ self sticking polyester
  • Red on green
  • English
  • 17.78 x 25.40cm (7 x 10 in.)

Specifications

Material Polyester
Description Self-sticking Polyester
Height (English) 7 in.
Height (Metric) 17.7 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Languages English
Dimensions (L x W) 7 x 10 in.
Displayed Text NO EXIT
Product Type Exit and Directional Sign (Glow-in-the-Dark)
Color Red on Glow
Show More Show Less